Shop All Morse Taper Extension Sockets
Jacobs
EXT SKT 5MT OUT 4MT IN 300MM 854
Mfr # 30455DN
Zoro # G700892582
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Morse Taper Size MT5
- Sub Brand Archer(R)
- Inside Morse Taper Size MT4
- Overall Length 11 3/4 in
- Outside Diameter 1.89 in
Product Information
- Brand Jacobs
- MFR # 30455DN
- Zoro # G700892582
- UPC # 095456034556
- Country of Origin China
- Category Morse Taper Extension Sockets
Dimensions
Outside Morse Taper Size | MT5 |
Inside Morse Taper Size | MT4 |
Overall Length | 11 3/4 in |
Outside Diameter | 1.89 in |
Inside Diameter | 1.231 in |
Details
Item | Morse Taper Extension Socket |
Sub Brand | Archer(R) |
Description
Morse Taper Extension Socket, MT5 Outside Morse Taper Size, MT4 Inside Morse Taper Size, Inside Diameter 1.231 in, Overall Length 11 3/4 in, Archer(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- HHIP P3W 1/8 X 3/4 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6050)
- CURRENT TOOLS 1 1/4" and 1 1/2" Mechanical Bender for RIGID/IMC conduit (751)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 21/64 (44921)
- JACOBS EXT SKT MT (30456N)
- JACOBS EXT SKT MT (30450DN)
- JACOBS EXT SKT MT (30451DN)
- COLLIS WORKHOLDING SHORT MT EXT SOCKET 5X5MT (60655)
- DRILL AMERICA 4-2MT Extension Socket (DEWES4-2)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 3 Outside Morse Taper (DEWES4-3)
- COLLIS WORKHOLDING ROUGH SOCKET 1MT (60901)
- Jacobs Drill Bit Accessories