Shop All Arbors
Jacobs
AO404 Arbor 4MT/4JT
Mfr # 7322DN
Zoro # G1521432
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Morse Taper Jacobs(R) Taper Arbor
- Overall Length 6.6900 in
- AO Number 404
- Chuck End 4JT
- Spindle End 4MT
Product Information
Dimensions
Overall Length | 6.6900 in |
Chuck End Size | JT4 |
Taper Size | Morse,Jacobs |
Stem Length | 6.6900 in |
Spindle End Size | MT4 |
Details
Series | Morse Taper Jacobs(R) Taper Arbor |
AO Number | 404 |
Chuck End | 4JT |
Spindle End | 4MT |
Item | Milling Cutter Arbor |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Type | Taper |
Shank Type - Machining | Taper |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- KNIPEX 7-1/8" Insulated Dismantling Cutter, Ergonomic Grip (98 53 03)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33516)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- COLLIS WORKHOLDING BLANK END ARBOR 3MT (67703)
- Jacobs Arbors