Shop All Arbors
Jacobs
AO305 Arbor 3MT/5JT
Mfr # 7317N
Zoro # G0707341
original price:
$35.25
10% off
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Morse Taper Jacobs(R) Taper Arbor
- Spindle End 3MT
- Overall Length 5.9400 in
- AO Number 305
- Chuck End 5JT
Product Information
Dimensions
Overall Length | 5.9400 in |
Spindle End Size | MT3 |
Chuck End Size | JT5 |
Taper Size | Morse,Jacobs |
Stem Length | 5.9400 in |
Details
Series | Morse Taper Jacobs(R) Taper Arbor |
Spindle End | 3MT |
Item | Milling Cutter Arbor |
AO Number | 305 |
Chuck End | 5JT |
Type | Taper |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
Shank Type - Machining | Taper |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T40 Tip, 3/8 in. Drive, Torx (SHB14240)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Shank Dia.: 1/4" (60102)
- SUPER TOOL #40 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50347)
- WILLIAMS Williams Single Ratchet Box Wrench, 2-1/8" (RB-68)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- JACOBS AO202 Arbor 2MT/2JT (7307N)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- WIDIA Shell Mill Holders, 1.750" L (VSM22U300Z06S100XP22)
- Jacobs Arbors