Shop All Arbors
Jacobs
AO206 Arbor 2MT/6JT
Mfr # 7311N
Zoro # G3405902
original price:
$32.35
9% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.2800 in
- Chuck End 6JT
- Series Morse Taper Jacobs(R) Taper Arbor
- Spindle End 2MT
- AO Number 206
Product Information
Dimensions
Overall Length | 4.2800 in |
Spindle End Size | MT2 |
Chuck End Size | JT6 |
Stem Length | 4.2800 in |
Taper Size | Morse,Jacobs |
Details
Item | Milling Cutter Arbor |
Chuck End | 6JT |
Series | Morse Taper Jacobs(R) Taper Arbor |
Spindle End | 2MT |
AO Number | 206 |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Type | Taper |
Shank Type - Machining | Taper |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6603)
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/4" Radius 7/8" Lip (22-754)
- JACOBS AO333 Arbor 3MT/33JT (7319DN)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- Jacobs Arbors