Shop All Arbors
Jacobs
AO204 Arbor 2MT/4JT
Mfr # 7309N
Zoro # G2765831
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 4JT
- Series Morse Taper Jacobs(R) Taper Arbor
- AO Number 204
- Spindle End 2MT
- Overall Length 4.9400 in
Product Information
Dimensions
Overall Length | 4.9400 in |
Spindle End Size | MT2 |
Chuck End Size | JT4 |
Stem Length | 4.94 in |
Taper Size | Morse,Jacobs |
Details
Chuck End | 4JT |
Series | Morse Taper Jacobs(R) Taper Arbor |
AO Number | 204 |
Spindle End | 2MT |
Item | Milling Cutter Arbor |
Type | Taper |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 200mm Push Button Polished Handle 3/8 Sq. Drive (3753PB)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 250-Piece Pack (48-32-4280)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- JACOBS AO202 Arbor 2MT/2JT (7307N)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- JACOBS AO404 Arbor 4MT/4JT (7322DN)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- Jacobs Arbors