Shop All Arbors
Jacobs
AO202 Arbor 2MT/2JT
Mfr # 7307N
Zoro # G3025373
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AO Number 202
- Spindle End 2MT
- Series Morse Taper Jacobs(R) Taper Arbor
- Chuck End 2JT
- Overall Length 4.1600 in
Product Information
Dimensions
Overall Length | 4.1600 in |
Chuck End Size | JT2 |
Taper Size | Morse,Jacobs |
Stem Length | 4.1600 in |
Spindle End Size | MT2 |
Details
AO Number | 202 |
Spindle End | 2MT |
Series | Morse Taper Jacobs(R) Taper Arbor |
Item | Milling Cutter Arbor |
Chuck End | 2JT |
Features | Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers |
Type | Taper |
For Use With | Custom Tool and Work Holding Designs, Specialized Machining Applications |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Taper Size Morse,Jacobs, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180014)
- KO-KEN Universal Socket 13mm Nut Grip 35mm 1/4 Sq. Drive (2441M-13)
- QWIKPRODUCTS QwikPad for Generators Concrete Anchor kit (QT8381)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #17 (44287)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- JACOBS AO333 Arbor 3MT/33JT (7319DN)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- WALTER Shell Mill Holders & Adaptors AK155.7.100.050.27.HSK (AK155.7.100.050.27.HSK)
- Jacobs Arbors