Shop All Faceshields and Visors
Jackson Safety
Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound
Mfr # 29081
Zoro # G8589341
original price:
$36.33
37% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Black
- Material Steel Mesh
- Visor Material Steel Mesh
- For Use With Jackson Safety(R) Head Gear/Cap Adapter
Product Information
- Brand Jackson Safety
- MFR # 29081
- Zoro # G8589341
- UPC # 626053602574
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 9 in |
Details
Item | Face Shield |
Color | Black |
Visor Color | Black |
Material | Steel Mesh |
Visor Material | Steel Mesh |
For Use With | Jackson Safety(R) Head Gear/Cap Adapter |
Visor Thickness | 0.02 in |
Dielectric Protection | No |
Standards | ANSI Z87.1 2010, CSA Z94.3 |
Features | Chemical Splash Resistant, Impact Resistant |
Hazard Risk Category (HRC) | 0 |
Welding Shade Designation | Not Rated for Welding Use |
Application | Cutting Wood, High-Heat, Landscaping |
Includes Anti-Fog Visor Coating | No |
Compatible with Brand | Jackson Safety |
Includes Scratch-Resistant Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Includes No Visor Coatings | Yes |
Compatible with Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
Compatible Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use with Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use With Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
Description
Face Shield, Application Cutting Wood, High-Heat, Landscaping, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features Chemical Splash Resistant, Impact Resistant, For Use With Jackson Safety(R) Head Gear/Cap Adapter, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Mask, Hycar/Rubber (471230)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- RADIANS Reading Glasses, +1.5, Clear, Polycarbonate (RSB-115)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- JACKSON SAFETY Quad 500 Faceshield (14233)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Unbound (29087)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- JACKSON SAFETY Quad 500 Replacement (14250)
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away (NV3-745)
- Jackson Safety Eye Protection