Shop All Faceshields and Visors
Jackson Safety
Wire Face Shield Mesh 8x15.5x0.02 Reusable Shape C Bound
Mfr # 29055
Zoro # G8589244
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Black
- Material Steel Mesh
- Visor Material Steel Mesh
- For Use With Jackson Safety(R) Head Gear/Cap Adapter
Product Information
- Brand Jackson Safety
- MFR # 29055
- Zoro # G8589244
- UPC # 626053602208
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8 in |
Details
Item | Face Shield |
Color | Black |
Visor Color | Black |
Material | Steel Mesh |
Visor Material | Steel Mesh |
For Use With | Jackson Safety(R) Head Gear/Cap Adapter |
Visor Thickness | 0.02 in |
Dielectric Protection | No |
Standards | ANSI Z87.1 2010, CSA Z94.3 |
Features | Chemical Splash Resistant, Impact Resistant |
Hazard Risk Category (HRC) | 0 |
Includes No Visor Coatings | Yes |
Includes Anti-Fog Visor Coating | No |
Compatible with Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
Compatible with Brand | Jackson Safety |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Static Visor Coating | No |
Includes Scratch-Resistant Visor Coating | No |
Application | Cutting Wood, High-Heat, Landscaping |
Compatible Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use with Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use With Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
Description
Face Shield, Application Cutting Wood, High-Heat, Landscaping, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features Chemical Splash Resistant, Impact Resistant, For Use With Jackson Safety(R) Head Gear/Cap Adapter, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- 3M OH/ESD 3M Oh/Esd 142-6502 Rugged Comfort Half-Facepiece Reusable Respirators; Medium (142-6502)
- JACKSON SAFETY Quad 500 Faceshield (14220)
- JACKSON SAFETY Quad 500 Replacement (14250)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- JACKSON SAFETY Acetate Face Shield 8x15.5x.06 CLR Reusable Face Protect (29054)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Unbound (29087)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- Jackson Safety Faceshields and Visors