Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats
Mfr # 15968
Zoro # G4119151
Key Features
- Color Blue
Product Information
- Brand Jackson Safety
- MFR # 15968
- Zoro # G4119151
- UPC # 626053604998
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Hard Hat Adapter ,Pk12 |
Color | Blue |
Description
Sold in a case of 12, these Mounting Blade Kits function by securely attaching welding helmets to slotted safety caps, upgrading safety and protection at your workplace. Designed to be adaptable, this Blade Kit attaches to Jackson Safety SC6, Sentry, and Charger style hard hats with Halo X series, HSL series, and Nitro style welding helmets. This Jackson Safety Kit includes a positive locking device that keeps the helmet in any position; Providing secure attachment along with quick detach brackets that helps with easy and fast removal when necessary. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Use: Sold in a case of 12, these Mounting Blade Kits function by securely attaching welding helmets to slotted safety caps, upgrading safety and protection at your workplace
- •Compatibility: Designed to be adaptable, this Blade Kit attaches to Jackson Safety SC6, Sentry, and Charger style hard hats with Halo X series, HSL series, and Nitro style welding helmets
- •Features: This Jackson Safety Kit includes a positive locking device that keeps the helmet in any position; Providing secure attachment along with quick detach brackets that helps with easy and fast removal when necessary
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- HARRIS Regulators, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (3002493)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY Fiber Shell Welding Helmet, 2x4.25 Plate Quick Slide Black 4/Cs (14532)
- JACKSON SAFETY SH10 Weld Helmet, 6 Feet Under (JCK47100)
- METAL MAN Big Window 8735 Auto Darkening Welding Helmet - Purple/Green Flame (APG8735SGC)
- Jackson Safety Welding Helmets