Shop All Welding Helmets
Jackson Safety
Welding Helmet, Nylon, Green Lens
Mfr # 14311
Zoro # G010133245
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 2 in x 4 1/4 in
- Includes Batteries No
- Lens Color Green
- Graphics None
- includes Electromagnetic Sensor No
Product Information
- Brand Jackson Safety
- MFR # 14311
- Zoro # G010133245
- UPC # 626053644321
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Viewing Area | 2 in x 4 1/4 in |
Includes Batteries | No |
Lens Color | Green |
Graphics | None |
includes Electromagnetic Sensor | No |
Standards | ANSI Z87.1, CSA Z94.3 |
Series | 280PL |
Light State | 10 |
Magnification | No |
Helmet Type | Fixed Shade |
Helmet Material | Nylon |
Grind Mode | No |
Suspension Adjustment Type | Ratchet |
Features | Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front |
Welding Shade Designation | W10 |
Color | Silver |
Description
Welding Helmet, ADF Controls Not Applicable, Color Silver, EN379 Classification Not Applicable, Features Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front, Graphics None, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes Not Applicable, Includes Batteries No, Lens Color Green, Light State 10, Magnification No, Series 280PL, Standards ANSI Z87.1, CSA Z94.3, Suspension Adjustment Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- FORNEY 180 ST+ Stick TIG Welder (321)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (14972)
- JACKSON SAFETY Rebel™ Series - Replacement Lens Kits (46930)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- JACKSON SAFETY Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats (15968)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (33N556)
- Jackson Safety Welding Helmets