Shop All Welding Helmets
Jackson Safety
Welding Helmet, Nylon, Green Lens
Mfr # 14302
Zoro # G810133384
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 2 in x 4 1/4 in
- Series 280PL
- Graphics None
- Light State 10
- Color Black
Product Information
- Brand Jackson Safety
- MFR # 14302
- Zoro # G810133384
- UPC # 626053644352
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Viewing Area | 2 in x 4 1/4 in |
Series | 280PL |
Graphics | None |
Light State | 10 |
Color | Black |
Helmet Type | Fixed Shade |
Standards | ANSI Z87.1, CSA Z94.3 |
Lens Color | Green |
Helmet Material | Nylon |
Includes Batteries | No |
Grind Mode | No |
includes Electromagnetic Sensor | No |
Magnification | No |
Suspension Adjustment Type | Ratchet |
Features | Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front |
Welding Shade Designation | W10 |
Description
Welding Helmet, ADF Controls Not Applicable, Color Black, EN379 Classification Not Applicable, Features Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front, Graphics None, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes Not Applicable, Includes Batteries No, Lens Color Green, Light State 10, Magnification No, Series 280PL, Standards ANSI Z87.1, CSA Z94.3, Suspension Adjustment Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-2)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- TEMPIL Temperature Indicator Stick, 800 deg. F (028051)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47104)
- JACKSON SAFETY 117A Headgear (14556)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, 187 Mount Blades Black 4/Cs (14978)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (14973)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-3/8In (490738)
- Jackson Safety Welding Helmets