Jackson Safety

Welding Goggles, Fixed Front, PC Lens


original price: $11.09
9% off
new price: $9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Anti-Static Lens Coating No
  • Dielectric Protection No
  • Includes No Lens Coatings Yes
  • Features Flame-Retardant Head Strap
  • Ultra-Violet Scale Protection Designation U5
See all product information

Product Information

Dimensions

Eyewear Size Universal

Description

Welding Goggles, Lift Front / Fixed Front Fixed Front, Viewing Area 4.25 in x 2 in, Frame Color Red, Lens Material Polycarbonate, Frame Material PVC, Features Flame-Retardant Head Strap, Includes Shade 5 Filter Plate, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.