Welding Accessories - NexGen® Digital Variable ADF Welding Helmets
Mfr # 15984
Zoro # G4119136
Key Features
- Power Supply Lithium
Product Information
- Brand Jackson Safety
- MFR # 15984
- Zoro # G4119136
- UPC # 626053605032
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Item | Filter Batteries,Auto-Darkening,Pk10 |
Power Supply | Lithium |
Description
Sold in a case of 10, the NexGen Replacement Retainer is a popular accessory among welders. These replacement retainers help extend the life and functionality of your Jackson Safety NexGen Variable ADF Welding Helmet. The NexGen Welding Helmets feature variable shades from 9 to 13, with sensitivity and delay adjustments to shield and protect eyes from radiant energy during weld. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Features: Sold in a case of 10, the NexGen Replacement Retainer is a popular accessory among welders
- •Uses: These replacement retainers help extend the life and functionality of your Jackson Safety NexGen Variable ADF Welding Helmet
- •Recommended: The NexGen Welding Helmets feature variable shades from 9 to 13, with sensitivity and delay adjustments to shield and protect eyes from radiant energy during weld
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Acetylene Cylinder Cap, Fine Thread (312-11)
- POWERWELD Victor Style 10" Machine Cutting Torch, Acetylene (298-2/35)
- SIEVERT Canvas Torch Bag, D-Rings (5013-90)
- AMERICAN TORCH TIP Cutting Tip, size 5 (164-5)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14564)
- JACKSON SAFETY Welding Helmet Parts Kit HSL-100 HaloX (24550)
- JACKSON SAFETY Magnifying Plate Adapter (15974)
- JACKSON SAFETY 3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode (16622)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14570)
- JACKSON SAFETY Insight CLR Internal Safety Plate Dig ADF Helmet 10/Cs (41594)
- XTRWELD LENS45PCL Lens, Cover Plate, Clear, Polycarbonate (LENS45P-CL)
- Jackson Safety Welding Helmet Accessories