Shop All Arc Welder Accessories
Jackson Safety
Weld Electrode Holder JH-1 Copper Alloy 3/16 MD Duty
Mfr # 14679
Zoro # G9040981
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 250 A
- Material Copper
- For Use With Arc Welder
- Cable Connection 1/0
- Features Extended Handle With Integrated Ribs to Reduce Wear, Integrated Jaws for Convenient Angled Holding, Large Dome Screw Cable Connector
Product Information
- Brand Jackson Safety
- MFR # 14679
- Zoro # G9040981
- UPC # 626053604332
- Country of Origin China
- Category Arc Welder Accessories
Dimensions
For Maximum Electrode Diameter | 3/16 in |
Details
Item | Electrode Holder |
Amps AC | 250 A |
Material | Copper |
For Use With | Arc Welder |
Cable Connection | 1/0 |
Features | Extended Handle With Integrated Ribs to Reduce Wear, Integrated Jaws for Convenient Angled Holding, Large Dome Screw Cable Connector |
Weight | 12 oz |
Cable Connection Type | Dome-Nose Screw |
Electrode Holder Model | JH-1 |
Maximum Current | 250 A |
Welding Processes | Stick Welding (SMAW) |
Duty Rating | Medium Duty |
Wire Gauge | 1/0 |
Type | Clamp-Style |
Holder Jaw Material | Copper Alloy |
Description
Electrode Holder, Maximum Current 250 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 1/0, Cable Connection Type Dome-Nose Screw, Features Extended Handle With Integrated Ribs to Reduce Wear, Integrated Jaws for Convenient Angled Holding, Large Dome Screw Cable Connector, For Maximum Electrode Diameter 3/16 in, Weight 12 oz, Electrode Holder Model JH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-040T)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk25, Pk25 (42049002)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/8", 50 lb (ED033869)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- JACKSON SAFETY Electrode Holders (14683)
- JACKSON SAFETY Electrode Holders (14682)
- JACKSON SAFETY Electrode Holders (14681)
- JACKSON SAFETY Electrode Holder Parts (14693)
- JACKSON SAFETY Weld Electrode Holder AW-C Copper Alloy 1/4 MD Duty 24/Cs (14680)
- JACKSON SAFETY Electrode Holders (14684)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- Jackson Safety Arc Welder Accessories