Shop All Welding Helmets
Jackson Safety
TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White
Mfr # 46118
Zoro # G0337202
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5 to 13
- Viewing Area 4.00 in x 3.25 in
- Battery Life 5 mo
- Number of Arc Sensors 4
Product Information
- Brand Jackson Safety
- MFR # 46118
- Zoro # G0337202
- UPC # 626053606527
- Country of Origin United States
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Alkaline, Battery Life 5 mo, Battery Type AAA, Color Blue/Red/White, EN379 Classification 1/1/1/1, Features Sensitivity And Delay Adjustments, Graphics Stars And Scars, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (1) Trusight II Welding Helmet, Includes Batteries Yes, Lens Color Blue, Light State 4, Magnification No, Number of Arc Sensors 4, Power Source Battery, Series Truesight II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 50 lb. (20YD13)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- LINCOLN ELECTRIC Engine Maintenance Kit for GV750 (K5380-1)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 1/2" with 1/8" Recess (1210-1110) (P21-50)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (14986)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- Jackson Safety Welding Helmets