Shop All Welding Helmet Accessories
Jackson Safety
Safety Plate Sets
Mfr # 41589
Zoro # G2655157
original price:
$157.83
18% off
new price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Size 4-1/2" x 5-1/4"
- For Use With Welding
- Application Eye Protection
- Material Polycarbonate
- Plate Type Safety
Product Information
- Brand Jackson Safety
- MFR # 41589
- Zoro # G2655157
- UPC # 626053605520
- Country of Origin Viet Nam
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4-1/2" x 5-1/4" |
Details
For Use With | Welding |
Application | Eye Protection |
Material | Polycarbonate |
Plate Type | Safety |
Description
Cover plates are positioned in front of passive and ADF filters providing an economical "shield" that protects high-end filter plates from pitting and scratching.
- •Helps protect your auto-darkening filter from sparks, scratches and smoke
- •Made of scratch and impact resistant polycarbonate material
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tip, Heavy Duty, Series 14, 0.052 In, PK25 (11401245)
- COUGARTRON Brushes, PK10 (WELC3146)
- LENCO Lenco 380-05335 Lda Set|Le Lda Set05335 05335 05335 05335 (380-05335)
- TWECO Tip, Tapered, Series 14, 1/16 In, PK25 (11401346)
- JACKSON SAFETY Face Shield Crown and Headgear (29051)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14561)
- JACKSON SAFETY Safety Plate Sets (29127)
- JACKSON SAFETY Huntsman's Fiber Shell Passive Welding Helmets (14528)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- JACKSON SAFETY Insight CLR Internal Safety Plate Dig ADF Helmet 10/Cs (41594)
- MILLER ELECTRIC Welding Helmet Headgear, Gray, 6 in L (290460)
- Jackson Safety Welding Helmet Accessories