Shop All Welding Helmet Accessories
Jackson Safety
Safety Plate Sets
Mfr # 29127
Zoro # G2655078
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Welding
- Standards CSA Z94.3|ANSI Z87.1
- Plate Size 90mm x 110mm
- Material Polycarbonate
- Application Eye Protection
Product Information
- Brand Jackson Safety
- MFR # 29127
- Zoro # G2655078
- UPC # 626053605421
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 90mm x 110mm |
Details
For Use With | Welding |
Standards | CSA Z94.3|ANSI Z87.1 |
Material | Polycarbonate |
Application | Eye Protection |
Plate Type | Safety |
Description
Cover plates are positioned in front of passive and ADF filters providing an economical "shield" that protects high-end filter plates from pitting and scratching.
- •Helps protect your auto-darkening filter from sparks, scratches and smoke
- •Made of scratch and impact resistant polycarbonate material
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-45)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- INDUCTION INNOVATIONS Preformed Coil, 7/8" Long (MD99-605)
- JR PRODUCTS LOW PRESSURE TWO-STAGE LP GAS REGULATOR (07-30385)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14571)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- JACKSON SAFETY Replacement ADF Welding Filter, PK10 (46410)
- JACKSON SAFETY TrueSight II Weld Internal Safety Protect Your ADF CLR 10/Cs (30321)
- JACKSON SAFETY HSL-1 Passive Welding Helmet (15121)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14564)
- METAL MAN WORK GEAR Metal Man® Front Cover Protective Lens For Auto Darkening Welding Helmets, 4"L x 3-5/8"W - 5 Pk (MLK85)
- Jackson Safety Welding Helmet Accessories