Shop All Safety Glasses
Jackson Safety
Safety Glasses, Clear No - Antifog Coating
Mfr # 19878
Zoro # G207469553
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating No - Antifog Coating
- Standards ANSI Z87.1 2003 Basic Impact
Product Information
- Brand Jackson Safety
- MFR # 19878
- Zoro # G207469553
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Standards | ANSI Z87.1 2003 Basic Impact |
Description
The Jackson Safety 3006 Readers OL3006C series utilizes a stylish black, ergonomic nylon frame combined with high performance clear polycarbonate lenses A soft, selfadjusting nosepad is utilized to ensure the user's comfort and the precise placement of the 10 through 30 diopter lens inserts help prevent accidents, headaches and eyestrain 6pr per case
- •Stylish ergonomic nylon frame combined with high performance polycarbonate lenses
- •Soft, comfortable self-adjusting rubber nose pad
- •Lens placement inserts help prevent accidents, headaches and eyestrain
- •6/pr per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4, Gray 8, PR (11-754)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- CHEMSORB Portable Decon, Refill (KT1542R)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- JACKSON SAFETY Customer Special Built - Unassigned (50000V2)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- JACKSON SAFETY Jackson SG+ Series Safety Glasses (50017)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50015)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- Jackson Safety Safety Glasses