R05 Disposable Dust Mask
Mfr # 12978
Zoro # G8365257
Key Features
- Product Availability Temporarily Unavailable
- Color White
- Mask Size Universal
- Exhalation Valve No
- Nosepiece Type Pliable
Product Information
- Brand Jackson Safety
- MFR # 12978
- Zoro # G8365257
- UPC # 626053604158
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Product Availability | Temporarily Unavailable |
Color | White |
Item | Dust Mask,Disposable,50/bx |
Exhalation Valve | No |
Nosepiece Type | Pliable |
Mask Headstrap Type | Single |
Mask Shape | Cone-Shaped |
Description
This R05 Disposable Dust Mask is popular choice among the users as it is adjustable, includes head straps and provides a comfortable; The dual exhalation valves are designed and positioned to help reduce fogging. Made from a soft, comfortable, foam nose pad with a cloth layer, this mask has an adjustable nosepiece, giving you a better overall fit. Each case comes with 20 boxes of 50 dust masks. These disposable masks meet heat and flame resistance as per ANSI/ISEA 110-2009 standards and can be used in various non-hazardous environments. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Comfort: This R05 Disposable Dust Mask is popular choice among the users as it is adjustable, includes head straps and provides a comfortable; The dual exhalation valves are designed and positioned to help reduce fogging
- •Material: Made from a soft, comfortable, foam nose pad with a cloth layer, this mask has an adjustable nosepiece, giving you a better overall fit
- •Disposable: Each case comes with 20 boxes of 50 dust masks; These disposable masks meet heat and flame resistance as per ANSI/ISEA 110-2009 standards and can be used in various non-hazardous environments
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40RGXL)
- CONDOR OUTDOOR PRODUCTS EDC BAG, OLIVE DRAB (156-001)
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- JACKSON SAFETY N95 Disposable Respirator w/ Valve, Universal, White, PK10 (64240)
- JACKSON SAFETY N95 Disposable Respirator, Universal, White, PK20 (64230)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2940R95)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- PROGEAR N95 Particulate Filter Respirator and Surgical Mask, 50PK (RP88010)
- 3M N95 Disposable Healthcare Respirator, Universal, White, PK20 (1870+)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1105 Particulate Respirator, N95, Nose Clip, Medium/Large, 1 Box (14110388)
- Jackson Safety Disposable Respirators & Dust Masks