Shop All Faceshields and Visors
Jackson Safety
Quad 500 Faceshield
Mfr # 14220
Zoro # G5524654
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.06 in
- Dielectric Protection No
- Standards ANSI Z87.1, CSA Z94.3
Product Information
- Brand Jackson Safety
- MFR # 14220
- Zoro # G5524654
- UPC # 626053610685
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 12 1/8 in |
Visor Height | 9 in |
Description
Faceshield Assembly, Application Brazing, Grinding, Plasma Cutting, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187, Compatible with Series Quad(TM) 500, Dielectric Protection No, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- JACKSON SAFETY F400XP Faceshield (14262)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Lite GRN Reusable (29082)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- JACKSON SAFETY Replacement Splash Shield (14355)
- IRONWEAR Steel Mesh Visor (3949)
- Jackson Safety Eye Protection