Shop All Safety Glasses
Jackson Safety
Protective Eyewear, Blue Hard Coated; Blue Mirror
Mfr # 50029
Zoro # G7735134
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Blue
- Lens Material Polycarbonate
- UV Protection 0.999
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
Product Information
- Brand Jackson Safety
- MFR # 50029
- Zoro # G7735134
- UPC # 626053610753
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Lens Color | Blue |
Frame Color | Gunmetal |
Lens Coating | Hard Coated; Blue Mirror |
Lens Material | Polycarbonate |
UV Protection | 0.999 |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Weight | 0.0400 |
Includes Scratch-Resistant Lens Coating | Yes |
Arm Tip Type | Soft |
Frame Type | Frameless |
Description
The Jackson SGf series give you the same legendary comfort as the original SG style, but includes a frameless design for lighter weight and edge-to-edge vison.
- •Lightweight and frameless for all-day comfort
- •Provides increased side-to-side and upward peripheral vision
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, M, (CA5588RM1)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- JACKSON SAFETY Protective Eyewear, Blue Anti-Fog; Amber (50003)
- JACKSON SAFETY Nemesis Safety Glasses (GLS183)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50011)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- DEWALT Safety Glasses, Wraparound Clear Lens, (DPG94-1D)
- Jackson Safety Eye Protection