Shop All Sneeze Guards
This Product is Discontinued
Jackson Safety
Protective Barrier, Glass/Steel (Discontinued)
Mfr # 36900
Zoro # G8290724
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 4 ft
- Panel Height 4 ft 8 in
- Construction Glass, Steel
- Assembly Fully Assembled
- Panel Width 4 ft
Product Information
- Brand Jackson Safety
- MFR # 36900
- Zoro # G8290724
- UPC # 626053617899
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Width | 4 ft |
Panel Height | 4 ft 8 in |
Panel Width | 4 ft |
Overall Height | 6 ft |
Details
Item | Protective Barrier |
Construction | Glass, Steel |
Assembly | Fully Assembled |
Number of Panels | 1 |
Features | (4) Locking Rollers |
Panel Thickness | 1/4 in |
Color | Clear |
ATTRIBUTE8 | Glass, Steel |
Description
Protective Barrier, Number of Panels 1, Panel Height 4 ft 8 in, Panel Width 4 ft, Overall Height 6 ft, Overall Width 4 ft, Panel Thickness 1/4 in, Color Clear, Glass, Steel Construction, Fully Assembled, Features (4) Locking Rollers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.