Shop All Faceshields and Visors
Jackson Safety
Propionate Face Shield
Mfr # 28766
Zoro # G3178147
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Propionate
- Visor Material Polycarbonate
- For Use With Jackson Safety Brand Head Gear
Product Information
- Brand Jackson Safety
- MFR # 28766
- Zoro # G3178147
- UPC # 626053602147
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10 in |
Visor Width | 20 in |
Details
Item | Face Shield |
Color | clear |
Visor Color | Clear |
Material | Propionate |
Visor Material | Polycarbonate |
For Use With | Jackson Safety Brand Head Gear |
Visor Thickness | 0.06 in |
Dielectric Protection | Yes |
Standards | ANSI Z87.1 |
Features | D3 Rating for Splash Protection, Protective Eyewear Should be Worn Under Faceshields at All Times |
Hazard Risk Category (HRC) | 0 |
Includes Anti-Fog Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Includes Scratch-Resistant Visor Coating | No |
Includes No Visor Coatings | Yes |
Compatible with Brand | Jackson Safety |
Compatible with Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
Includes Anti-Static Visor Coating | No |
Compatible Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use with Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use With Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
Description
Face Shield, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection Yes, Features D3 Rating for Splash Protection, Protective Eyewear Should be Worn Under Faceshields at All Times, For Use With Jackson Safety Brand Head Gear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1, Visor Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- HILLMAN 4" Letter/Numb Stencils (839726)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- JACKSON SAFETY Acetate Face Shield 8x15.5 MD GRN Reusable Face Protect (29053)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- Jackson Safety Eye Protection