Shop All Welding Helmet Accessories
Jackson Safety
Passive Filter Plates - Polycarbonate
Mfr # 14570
Zoro # G400693472
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 11 IR
- Material Polycarbonate
- Plate Size 2" x 4-1/4"
Product Information
- Brand Jackson Safety
- MFR # 14570
- Zoro # G400693472
- UPC # 626053604318
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Filter Shade | 11 IR |
Material | Polycarbonate |
Description
Passive filter lens shade 9
- •For W10 and W20 Series passive welding helmets
- •Made of polycarbonate
- •Cover lenses, passive filter lenses, safety plates, and magnifying plates
- •Measures 4-1/4" length by 2" width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1.6mm (T0054486499)
- MILLER ELECTRIC Smith Cutting Torch Oxy-Actyl Sys Sc229S (SC229S)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- AMERICAN TORCH TIP Nozzle, size 3.0mm (S30B)
- JACKSON SAFETY TrueSight II Weld External Safety Protect Your ADF CLR 10/Cs (30320)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- JACKSON SAFETY TrueSight II Weld Internal Safety Protect Your ADF CLR 10/Cs (30321)
- JACKSON SAFETY Rebel Mask FR Hood, Black (46600)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- JACKSON SAFETY Replacement Headgear for Advantage Series Welding Helmets (23442)
- 3M Magnification Plate (08-0500-58)
- Jackson Safety Welding Helmet Accessories