Shop All Welding Helmet Accessories
Jackson Safety
Passive Filter Plates - Polycarbonate
Mfr # 14566
Zoro # G300693466
product price: $230.99
/pk 25, $9.24/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 12 IR
- Material Polycarbonate
- Standards ANSI Z87.1
- Plate Size 4-1/2" x 5-1/4"
Product Information
- Brand Jackson Safety
- MFR # 14566
- Zoro # G300693466
- UPC # 626053604301
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4-1/2" x 5-1/4" |
Details
Filter Shade | 12 IR |
Material | Polycarbonate |
Standards | ANSI Z87.1 |
Description
Passive filter lens shade 9
- •For W10 and W20 Series passive welding helmets
- •Made of polycarbonate
- •Cover lenses, passive filter lenses, safety plates, and magnifying plates
- •Measures 4-1/4" length by 2" width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 3/8", Pk2 (21-37)
- TMI Welding Strip Curtain, Red, 6" W x 8" H (SD60-0808-06)
- H&S AUTOSHOT H&S Autoshot HSW Tool - Magnet 5" (#75 Load) (HSW-9005)
- HOBART FILLER METALS MIG Welding Wire, 4043, 0.047, 1 lb (S163213-G18)
- JACKSON SAFETY Face Shield Crown and Headgear (29051)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (18446)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14561)
- JACKSON SAFETY Plate Len Kit 3in1 ADF Weld Helmet Frnt 2 Rear Safety Plate (22606)
- JACKSON SAFETY TrueSight II Weld Internal Safety Protect Your ADF CLR 10/Cs (30321)
- OPTREL Front Lens Cover, For Mfr No 1008.000, PK5 (5000.260)
- Jackson Safety Welding Helmet Accessories