Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black
Mfr # 20772
Zoro # G8367226
Key Features
- Color Black
- Series H70 Onyx
- Noise Reduction Rating 26 dB
- Ear Muff Style Over-the-Head
- Cushion Material EVA Foam
Product Information
- Brand Jackson Safety
- MFR # 20772
- Zoro # G8367226
- UPC # 626053602697
- Country of Origin China
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Black |
Noise Reduction Rating NRR | 26 dB |
Series | H70 Onyx |
Noise Reduction Rating | 26 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | EVA Foam |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19 |
Features | Adjustable|Dielectric |
Material | Soft EVA Foam |
Electrically Insulated | Yes |
Band Material | Nylon, Vinyl |
Cup Color | Black |
Cup Material | ABS |
Description
The Jackson® Safety H70 Onyx Ear Muffs headband style design features an ultra-soft cushioning headband for extended use with ball-and-socket pivoting ear cups for optimum pressure distribution and adjusts to most head shapes and sizes. Promoting safety & ensuring security, the dielectric insulation protects users from electric shocks and shorts, the durable thermoplastic material retains shape and pressure for consistent noise reduction. These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 23 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.
- •Design: The headband style design features an ultra-soft cushioning headband for extended use with ball-and-socket pivoting ear cups for optimum pressure distribution; Adjusts to most head shapes and sizes
- •Dielectric: Promoting safety & ensuring security, the dielectric insulation protects users from electric shocks and shorts; The durable thermoplastic material retains shape and pressure for consistent noise reduction
- •Noise Suppression: These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 23 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.
- •Certified: Ear muffs can be the most effective equipment to protect your hearing from hunting, shooting, manufacturing, yard work etc.; These black Safety Ear Muffs are certified to meet ANSI S3.19-1974 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- DARN TOUGH Men's Element Lightweight Cushion Crew Socks XL (1103-BKXL)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X02 (480X02)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUE6)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 25 dB, H70 Vibe, Red (20777)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 22 dB, H70 Vibe, Orange (20776)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange (20773)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, H70 Vibe, Black (20778)
- JACKSON SAFETY Over-the-Head Ear Muffs, 29 dB, H70 Vibe, Black (20775)
- SANOXY Hearing Protection Ear Muffs Construction Shooting Noise Reduction -Yellow (301756242741)
- Jackson Safety Earmuffs