Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black
Mfr # 20771
Zoro # G8367320
Key Features
- Color Black
- Series H70 Onyx
- Noise Reduction Rating 23 dB
- Ear Muff Style Over-the-Head
- Cushion Material Foam
Product Information
- Brand Jackson Safety
- MFR # 20771
- Zoro # G8367320
- UPC # 626053602680
- Country of Origin China
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Black |
Series | H70 Onyx |
Noise Reduction Rating NRR | 23 dB |
Noise Reduction Rating | 23 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | Foam |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19 |
Features | Adjustable|Dielectric |
Material | Soft EVA Foam |
Band Material | Nylon, Vinyl |
Electrically Insulated | Yes |
Cup Color | Black |
Cup Material | ABS |
Description
The Jackson® Safety H70 Onyx Ear Muffs headband style design features an ultra-soft cushioning headband for extended use with ball-and-socket pivoting ear cups for optimum pressure distribution and adjusts to most head shapes and sizes. Promoting safety & ensuring security, the dielectric insulation protects users from electric shocks and shorts, the durable thermoplastic material retains shape and pressure for consistent noise reduction. These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 23 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.
- •Design: The headband style design features an ultra-soft cushioning headband for extended use with ball-and-socket pivoting ear cups for optimum pressure distribution; Adjusts to most head shapes and sizes
- •Dielectric: Promoting safety & ensuring security, the dielectric insulation protects users from electric shocks and shorts; The durable thermoplastic material retains shape and pressure for consistent noise reduction
- •Noise Suppression: These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 23 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.
- •Certified: Ear muffs can be the most effective equipment to protect your hearing from hunting, shooting, manufacturing, yard work etc.; These black Safety Ear Muffs are certified to meet ANSI S3.19-1974 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, H70 Vibe, Black (20778)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 22 dB, H70 Vibe, Orange (20776)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange (20773)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 25 dB, H70 Vibe, Red (20777)
- SATA Electronic Ear Muffs with Bluetooth (STEF0421)
- Jackson Safety Earmuffs