Shop All Faceshields and Visors
Jackson Safety
Maxview Faceshield, Visor Thickness: 0.040 in
Mfr # 14215
Zoro # G5524697
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- For Use With All Maxview Models
- Visor Thickness 0.05 in
- Dielectric Protection No
Product Information
- Brand Jackson Safety
- MFR # 14215
- Zoro # G5524697
- UPC # 626053611255
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 16 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Visor Material | Polycarbonate |
For Use With | All Maxview Models |
Visor Thickness | 0.05 in |
Dielectric Protection | No |
Standards | ANSI Z87.1-2015 + High Impact, CSA Z94.3 |
Features | Larger Viewing Area For Increased Protection |
Compatible with Brand | Jackson Safety |
Includes Anti-Fog Visor Coating | Yes |
Compatible with Series | Maxview Series |
Includes Scratch-Resistant Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Includes No Visor Coatings | Yes |
Compatible with Manufacturer Model Number | 14200, 14201, 14202, 14203 |
Welding Shade Designation | Not Rated for Welding Use |
Compatible Manufacturer Model Number | 14200, 14201, 14202, 14203 |
For Use with Mfr. Model Number | 14200, 14201, 14202, 14203 |
For Use With Mfr. Model Number | 14200, 14201, 14202, 14203 |
Description
Faceshield Visor, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14200, 14201, 14202, 14203, Compatible with Series Maxview Series, Dielectric Protection No, Features Larger Viewing Area For Increased Protection, For Use With All Maxview Models, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CH120ST)
- PROFLEX BY ERGODYNE Kneeling, Pad, XL, Black (390)
- PELICAN Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl (IM3220)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- JACKSON SAFETY Disposable Splash Shield (14360)
- JACKSON SAFETY Cap Adapt (14506) Pivots Slot Cap Univ 15/Cs (14506)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- KT INDUSTRIES Clear Face Shieldratchet (4-2470)
- Jackson Safety Eye Protection