Shop All Safety Glasses
Jackson Safety
Jackson SGf Series Safety Glasses
Mfr # 50030
Zoro # G7735256
product price: $11.29
/ea
Sold in multiples of 12 for $135.48
$135.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Gunmetal
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Frame Type Frameless
- Arm Tip Type Soft
Product Information
- Brand Jackson Safety
- MFR # 50030
- Zoro # G7735256
- UPC # 626053610746
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Gunmetal |
Lens Coating | Hard Coated; Shade 5.0 IR |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Frame Type | Frameless |
Arm Tip Type | Soft |
Description
The Jackson SGf series give you the same legendary comfort as the original SG style, but includes a frameless design for lighter weight and edge-to-edge vison.
- •Lightweight and frameless for all-day comfort
- •Provides increased side-to-side and upward peripheral vision
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- LOK-LIFT LOK-LFT RUG GRP 2.5""X25' (2525A-12)
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- JACKSON SAFETY Jackson SG+ Series Safety Glasses (50018)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50041)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50007)
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50005)
- JACKSON SAFETY Nemesis Series 25659 Safety Glasses, Hard-Coated Lens, Polycarbonate Lens, Wraparound Frame (3000359)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- Jackson Safety Eye Protection