Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50041
Zoro # G7735177
product price: $9.55
/ea
Sold in multiples of 12 for $114.60
$114.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Hard Coated; Clear
- Standards CE 166|ANSI Z87.1 + high impact standards|CSA Z94.3|ANSI Z87.1
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Vented|Soft Curved Temples
- Frame Type Half
Product Information
- Brand Jackson Safety
- MFR # 50041
- Zoro # G7735177
- UPC # 626053610661
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Black |
Lens Coating | Hard Coated; Clear |
Standards | CE 166|ANSI Z87.1 + high impact standards|CSA Z94.3|ANSI Z87.1 |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Vented|Soft Curved Temples |
Frame Type | Half |
Arm Tip Type | Soft |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP019VS)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- JACKSON SAFETY Safety Glasses, SG, Customizable, Smoke Mirror, Anti-Scratch (50006)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50014)
- JACKSON SAFETY Customer Special Built - Unassigned (50000P1)
- JACKSON SAFETY GLASSES SAFETY CLEAR VISO LTWT (14470)
- JACKSON SAFETY Protective Eyewear, Blue Hard Coated; Blue Mirror (50029)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- Jackson Safety Safety Glasses