Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50015
Zoro # G7735070
Sold in multiples of 12 for $88.20
$88.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Camouflage
- Lens Coating Hard Coated; Smoke
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Arm Tip Type Soft
Product Information
- Brand Jackson Safety
- MFR # 50015
- Zoro # G7735070
- UPC # 626053610838
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Camouflage |
Lens Coating | Hard Coated; Smoke |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Arm Tip Type | Soft |
Frame Type | Half |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRXL000400)
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- STRANCO Die-Cut Refl. Letter Label, A, 4In H, PK5 (DWR-4-A-5)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- JACKSON SAFETY Protective Eyewear, Blue Hard Coated; Blue Mirror (50029)
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50013)
- JACKSON SAFETY Customer Special Built - Unassigned (50000P1)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Scratch-Resistant (CL119)
- Jackson Safety Safety Glasses