Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50014
Zoro # G7734757
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Camouflage
- Lens Coating Hard Coated; Bronze
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Frame Type Half
Product Information
- Brand Jackson Safety
- MFR # 50014
- Zoro # G7734757
- UPC # 626053610845
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Camouflage |
Lens Coating | Hard Coated; Bronze |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Frame Type | Half |
Arm Tip Type | Soft |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11411-00000-20)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 180 hr Battery Life, Orange (BZ1-K123000101)
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- JACKSON SAFETY Jackson SG+ Series Safety Glasses (50018)
- JACKSON SAFETY Protective Eyewear, Blue Hard Coated; Blue Mirror (50029)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50041)
- JACKSON SAFETY Safety Glasses, SG, Customizable, Smoke Mirror, Anti-Scratch (50006)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50005)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- Jackson Safety Safety Glasses