Jackson Safety

Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Viewing Area 3.94 in x 2.36 in
  • Welding Helmet Color Graphics
  • Color Blue/Red/White
See all product information

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 500 hr, Battery Type Lithium Ion, Color Blue/Red/White, EN379 Classification 1/1/1/1, Features Sensitivity And Delay Control, Ultra Light Weight Shell To Reduce Neck Tension, Graphics Stars And Scars, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (1) HLX Welding Helmet, Includes Batteries Yes, Lens Color Blue, Light State 4, Magnification No, Number of Arc Sensors 4

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.