Shop All Welding Helmet Accessories
Jackson Safety
Huntsman's Fiber Shell Passive Welding Helmets
Mfr # 14528
Zoro # G4118451
product price: $485.99
/pk 4, $121.50/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 10 IR
- Plate Size 2" x 4-1/4"
- Standards ANSI Z87.1|CSA Z94.3 Compliant
- Color Black
- Front Type Lift
Product Information
- Brand Jackson Safety
- MFR # 14528
- Zoro # G4118451
- UPC # 626053606183
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Item | Shell Welding Helmet,Blk,Lift Front,Pk4 |
Filter Shade | 10 IR |
Standards | ANSI Z87.1|CSA Z94.3 Compliant |
Color | Black |
Front Type | Lift |
Filter Type | Passive |
Description
Jackson® Safety Huntsman® Fiber Shell Passive Welding Helmet is rich in history, tradition, trust, and value for the everyday welder. These unique vulcanized fiber shell design helmets are proudly made in the USA and ideal for high heat work applications. Includes a 2" x 4.25" shade 10 passive filter and clear polycarbonate safety plate.
- •Ideal for high-heat environments, tight spaces, or where a lighter alternative is needed
- •Made with an ultra-lightweight vulcanized fiber shell for cool and comfortable welding
- •Includes shade 10 filter and clear safety plate
- •Unit ships complete and ready to wear
- •Proudly made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1100w (105L7)
- HARRIS CUT-TIP, 6290-2NX (1501240)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (704)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.035, 2 lb (S308008-G19)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14566)
- JACKSON SAFETY TrueSight II Weld Internal Safety Protect Your ADF CLR 10/Cs (30321)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (18446)
- JACKSON SAFETY Safety Plate Sets (41589)
- JACKSON SAFETY Safety Plate Sets (29127)
- OPTREL Nova Auto Darkening Filter 2 x 4-1/4", Shade 3, 10, Solar Powered (5012.238)
- Jackson Safety Welding Helmet Accessories