Shop All Welding Helmets
Jackson Safety
HLX Pass Welding Helmet, UltraLite HEV Metal Graphic
Mfr # 20508
Zoro # G8365309
original price:
$88.49
18% off
new price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 4.5 in x 5.25 in
- Standards ANSI Z87.1, CSA Certified
- Number of Arc Sensors 0
Product Information
- Brand Jackson Safety
- MFR # 20508
- Zoro # G8365309
- UPC # 626053606367
- Country of Origin Viet Nam
- Category Welding Helmets
Details
Item | Welding Helmet |
Welding Helmet Type | Passive |
Lens Shade | 10 |
Viewing Area | 4.5 in x 5.25 in |
Standards | ANSI Z87.1, CSA Certified |
Number of Arc Sensors | 0 |
Includes | (1) Cover Plate, (1) Shade 10 Filter Plate |
Headgear | Ratchet |
Grind Mode | No |
Features | Hydraflex* Shell Provides The Ultimate In Flexilbity And Durability, Ultra Lightweight Shell - Only Weighs 6 Ounces |
Color | Silver |
Series | HLX 100 |
Electromagnetic Sensor | No |
Graphics | None |
Lens Material | Polycarbonate |
Helmet Type | Passive |
Magnification | No |
Lens Color | Gray |
Suspension Adjustment Type | Ratchet |
Includes Batteries | No |
Welding Shade Designation | W10 |
Helmet Material | Hydraflex |
includes Electromagnetic Sensor | No |
Description
Welding Helmet, Battery Life N/A, Color Silver, Features Hydraflex* Shell Provides The Ultimate In Flexilbity And Durability, Ultra Lightweight Shell - Only Weighs 6 Ounces, Graphics None, Grind Mode No, Helmet Material Hydraflex, Helmet Type Fixed Shade, Includes (1) Cover Plate, (1) Shade 10 Filter Plate, Includes Batteries No, Lens Color Gray, Lens Material Polycarbonate, Magnification No, Number of Arc Sensors 0, Series HLX 100, Standards ANSI Z87.1, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- WESTWARD Soldering Iron Kit, 1000 F, 30-125 Watts (4UZZ9)
- AQUASOL Oxygen Sensor, For Mfr. No. P-OX KIT (P-OX SENSOR)
- GROTE Solder Pellet with Flux, Black, PK25 (84-9604)
- JACKSON SAFETY Huntsman's Passive Style Welding Helmets (14534)
- JACKSON SAFETY Translight+ 555 Series - Welding Helmets (46250)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14302)
- JACKSON SAFETY Variable Weld Helmet, Hellfire (JCK47101)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- Jackson Safety Welding Helmets