Shop All Faceshields and Visors
Jackson Safety
HighImpac Face Shield Polycarbo 8x15.5x.04 CLR Bound 25/Cs
Mfr # 29096
Zoro # G4117447
product price: $204.99
/pk 25, $8.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With Any Jackson Safety Head Gear
- Visor Thickness 0.040"
- Standards ANSI Z87.1+ 2010
Product Information
- Brand Jackson Safety
- MFR # 29096
- Zoro # G4117447
- UPC # 626053602352
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Length | 15-1/2" |
Details
Item | F20 Face Shield |
Color | Clear |
Material | Polycarbonate |
For Use With | Any Jackson Safety Head Gear |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1+ 2010 |
Features | Protects Against Flying, Abrasive Particles and Chemical Splash |
Description
Face Shield,Polycarbonate,Clear,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (840802)
- CUSTOM LEATHERCRAFT R105XL TRENCH COAT XLARGEYL (R105X)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- JACKSON SAFETY F30 Acetate Face Shield Windows (14445)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- JACKSON SAFETY Maxview Faceshield, Visor Coating: Uncoated (14202)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Bound (29106)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- PAULSON MFG Paulson HT„¢ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens, AMP1-12-HTS (AMP1-12-HTS)
- Jackson Safety Faceshields and Visors