Shop All Faceshields and Visors
Jackson Safety
HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound
Mfr # 29109
Zoro # G8589506
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- For Use With Jackson Safety(R) Head Gear/Cap Adapter
Product Information
- Brand Jackson Safety
- MFR # 29109
- Zoro # G8589506
- UPC # 626053602437
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8 in |
Details
Item | Face Shield |
Color | Clear |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
For Use With | Jackson Safety(R) Head Gear/Cap Adapter |
Visor Thickness | 0.06 in |
Dielectric Protection | No |
Standards | ANSI Z87.1+ 2010, CSA Z94.3 Compliant |
Features | D3 Rating for Splash Protection, Flexibility in Cold Working Conditions, Protective Eyewear Should be Worn Under Faceshields at All Times |
Hazard Risk Category (HRC) | 0 |
Includes Anti-Static Visor Coating | No |
Application | Cutting Wood, Food Processing, High-Heat, Impact, Landscaping, Light Industrial Manufacturing, Splash |
Compatible with Brand | Jackson Safety |
Includes Anti-Fog Visor Coating | No |
Includes No Visor Coatings | Yes |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
Includes Scratch-Resistant Visor Coating | No |
Compatible Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use with Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
For Use With Mfr. Model Number | 14381, 14940, 29051, 29076, 29077 |
Description
Face Shield, Application Cutting Wood, Food Processing, High-Heat, Impact, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features D3 Rating for Splash Protection, Flexibility in Cold Working Conditions, Protective Eyewear Should be Worn Under Faceshields at All Times
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In (3CZK6)
- MAJESTIC GLOVE 3396hot Lg Hv Org.Lin.Knit Rub.Dip Glove-Polar Penguin (HV831119219)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- JACKSON SAFETY F10 PETG Face Shield Windows (28963)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- JACKSON SAFETY Quad 500 Faceshield (14230)
- JACKSON SAFETY Quad 500 Faceshield, Visor Color: Clear (14238)
- Jackson Safety Faceshields and Visors