Shop All Hard Hat Accessories
Jackson Safety
HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK
Mfr # 38426
Zoro # G810108238
product price: $83.55
/pk 6, $13.92/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Face Shields
- Standards ANSI Z87.1
- Compatible with Manufacturer Model Number 14975, 46129, 46131, 46148
- Dielectric Protection Yes
Product Information
- Brand Jackson Safety
- MFR # 38426
- Zoro # G810108238
- UPC # 626053605513
- Country of Origin Viet Nam
- Category Hard Hat Accessories
Details
Item | HHIS Hard Hat Adaptor for Face Shield |
Material | Polypropylene |
Color | Black, Red |
For Use With | Face Shields |
Standards | ANSI Z87.1 |
Compatible with Manufacturer Model Number | 14975, 46129, 46131, 46148 |
Dielectric Protection | Yes |
Compatible with Brand | Jackson Safety |
Compatible with Series | SC-6 |
Compatible Manufacturer Part Number | 14975, 46129, 46131, 46148 |
Compatible Manufacturer Model Number | 14975, 46129, 46131, 46148 |
For Use with Mfr. Model Number | 14975, 46129, 46131, 46148 |
For Use With Mfr. Model Number | 14975, 46129, 46131, 46148 |
Description
HHIS Hard Hat Adaptor for Face Shield, Color Black, Red, Dielectric Protection Yes, For Use With Face Shields, Includes Not Applicable, Material Polypropylene, Standards ANSI Z87.1, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KUV3, 2KUV7, 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 54JM14, 783RJ9, 804HH2, 811PF1, Compatible with Manufacturer Model Number 14975, 46129, 46131, 46148, Compatible with Series SC-6, Package Quantity 6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 55inLx36inW, Blue, 8 mil, PK12 (UPB-55)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Gray, Red, 6 PK (38424)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Silver (14948)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- JACKSON SAFETY Hard Hat Inter System, SC6 Repl Blades, Fit-All, Black (39476)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14946)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- Jackson Safety Head Protection