Shop All Earmuffs
Jackson Safety
Hard Hat Mounted Ear Muffs, 25 dB, H70 Vibe, Red
Mfr # 20777
Zoro # G8367567
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 25 dB
- Series H70 Vibe
- Noise Reduction Rating 25 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material Nylon, Vinyl
Product Information
- Brand Jackson Safety
- MFR # 20777
- Zoro # G8367567
- UPC # 626053602727
- Country of Origin China
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Red |
Noise Reduction Rating NRR | 25 dB |
Series | H70 Vibe |
Noise Reduction Rating | 25 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | Nylon, Vinyl |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19-1074 |
Features | Soft Padded Headband that Adjusts to Most Head Shapes and Sizes |
For Use With | Helmet |
Cup Color | Red |
Electrically Insulated | Yes |
Band Material | Nylon, Vinyl |
Description
Earmuff,Capmount,Vibe,Red,NRR 25, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Nylon, Vinyl, For Use With Helmet, Cup Color Red, Series H70 Vibe, Standards ANSI S3.19-1074, Band Material Nylon, Vinyl, Features Soft Padded Headband that Adjusts to Most Head Shapes and Sizes, Electrically Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- BRADY Brady Wall Switch Lockouts, Red, Each (65392)
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20FS)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, H70 Vibe, Black (20778)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 22 dB, H70 Vibe, Orange (20776)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange (20773)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- HONEYWELL NORTH Howard Leight„¢ QM24+® Lighweight Dielectric Headband Earmuffs, QM24PLUS, NRR 25 (QM24PLUS***)
- Jackson Safety Earmuffs