Shop All Faceshields and Visors
Jackson Safety
Hard Hat Interchange System (HHIS) Adapters
Mfr # 38424
Zoro # G1106422
product price: $90.49
/pk 6, $15.08/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material PC + ABS
- Suspension Adjustment Type Slotted Hard Hat Adapter
Product Information
- Brand Jackson Safety
- MFR # 38424
- Zoro # G1106422
- UPC # 626053610630
- Country of Origin Viet Nam
- Category Faceshields and Visors
Details
Visor Material | PC + ABS |
Suspension Adjustment Type | Slotted Hard Hat Adapter |
Description
The Jackson Safety® Hard Hat Interchange System lets you add, remove, or switch between a face shield or welding helmet all without having to remove your head protection. It allows users to remain safe, productive, and compliant at all times.
- •Allows users to add, remove, or switch various PPE without removing head protection
- •Meets ANSI standards when PPE products are used separately or combined
- •Audible click ensures PPE is assembled correctly without the need for visual inspection
- •Features quick-release mechanism for fast and easy interchange
- •Mounting brackets and blades made of lightweight polypropylene material
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-17762)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- JACKSON SAFETY Replacement Splash Shield (14355)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (29077)
- JACKSON SAFETY Maxview Faceshield (14203)
- JACKSON SAFETY Quad 500 Replacement (14258)
- JACKSON SAFETY Headgear HDG20 131-B (29076)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- Jackson Safety Faceshields and Visors