Shop All Ear Plug Dispensers & Refills
Jackson Safety
H10 Disposable Ear Plugs Dispenser
Mfr # 25709
Zoro # G8367479
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 6 3/4 in
- Overall Height 23 1/2 in
- Capacity - Pairs of Earplugs 500 Pairs
- Material ABS/POM Plastic
- For Use With Earplugs
Product Information
- Brand Jackson Safety
- MFR # 25709
- Zoro # G8367479
- UPC # 626053602758
- Country of Origin Taiwan, Province of China
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 6 3/4 in |
Overall Height | 23 1/2 in |
Overall Depth | 8 1/2 in |
Details
Item | Ear Plug Dispenser |
Capacity - Pairs of Earplugs | 500 Pairs |
Material | ABS/POM Plastic |
For Use With | Earplugs |
Dispenser Mounting Style | Table Top, Wall |
Includes | (3) PP Anchor, (3) Steel Screw, Mounting Template |
Compatible Dispensing System | H10 |
Compatible with Manufacturer Model Number | 25708 |
Compatible with Grainger Part Number | 43FY26 |
Number of Mounting Holes | 3 |
Description
The Jackson® Safety H10 Disposable Ear Plugs Dispenser is designed for commercial-industrial use and is wall mountable or desktop-ready/ The product is intended to accommodate dispensing of Jackson Safety Disposable Foam Ear Plugs. The clear globe helps easily identify inventory of current ear plugs and helps indicate when a refill is needed. A catch basin prevents the ear plugs from falling to the ground.
- •Design: Created for its commercial-industrial use, this dispenser is wall mountable or desktop-ready; The product is intended to accommodate dispensing of Jackson Safety Disposable Foam Ear Plugs
- •Accessibility: The clear globe helps easily identify inventory of current ear plugs and helps indicate when a refill is needed; The canister has a flip open design for added convenience
- •Features: A mounting template and hardware are included; A catch basin prevents the ear plugs from falling to the ground, making this dispenser economical, hygienic and a user-friendly source for hearing protection
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XL)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG50TL)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 9, PR (720)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 250 Pairs, Orange (6846)
- HONEYWELL HOWARD LEIGHT MAX-1-D Ear Plugs Dispenser Refill, Uncorded, Bell Shape, NRR 33 dB, Disposable, Coral, M, 500 Pairs (MXM-1-DG)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Assorted Colors (6703)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Green (LPF-LS4-REFILL)
- Jackson Safety Ear Plug Dispensers & Refills