Shop All Hard Hats
Jackson Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange
Mfr # 14420
Zoro # G4240704
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Sentry III*
- Suspension Adjustment Type Ratchet
Product Information
- Brand Jackson Safety
- MFR # 14420
- Zoro # G4240704
- UPC # 626053602949
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Sentry III* |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Orange |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
ANSI Electrical Class | C, E, G |
Graphics | None |
High-Visibility | No |
Head Protection Brand | JACKSON SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Sentry III*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- JUSTRITE 5 gal Yellow Steel, Brass Type I Safety Can Diesel (7150250)
- LABELMASTER RQ Label, Hazardous Substance, PK500 (RQM)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (14416)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (14407)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Black, 4 PK (17330)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp (60525)
- Jackson Safety Head Protection