Shop All Welding Helmets
Jackson Safety
Fix Shade HSL 100 Welding Helmet, BLU
Mfr # 14976
Zoro # G0337169
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 4.5 in x 5.25 in
- Graphics None
- Welding Helmet Material Thermoplastic
Product Information
- Brand Jackson Safety
- MFR # 14976
- Zoro # G0337169
- UPC # 626053606756
- Country of Origin Viet Nam
- Category Welding Helmets
Description
Welding Helmet, Color Blue, Features And Other Hazards, Extended Front Increases Neck Protection From Sparks, Narrow Shell Design Is Perfect For Work In Tight Spaces, Slag, Graphics None, Grind Mode No, Helmet Material Polycarbonate, Helmet Type Fixed Shade, Includes (1) Cover Plate, (1) Shade 10 Filter Plate, Includes Batteries No, Lens Color Gray, Lens Material Polycarbonate, Magnification No, Number of Arc Sensors 0, Series HSL 100, Standards ANSI Z87.1 2010, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- WERNER R413008LE-R 8ft Bantam Twinleg Leading E (R413008LE-R)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0945)
- JACKSON SAFETY Fiber Shell Welding Helmet, 2x4.25 Plate Quick Slide Black 4/Cs (14532)
- JACKSON SAFETY Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats (15968)
- JACKSON SAFETY SH10 Weld Helmet, 6 Feet Under (JCK47100)
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (14972)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14313)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, White (110PWE)
- Jackson Safety Welding Helmets