Shop All Welding Helmets
Jackson Safety
Fix Shade HSL 100 Welding Helmet, 187 Mount Blades Black 4/Cs
Mfr # 14978
Zoro # G4601025
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shade 10
- Viewing Area 4.5 in x 5.25 in
- Headgear Ratchet
- Color Black
- Standards ANSI Z87.1 2010, CSA Certified
Product Information
- Brand Jackson Safety
- MFR # 14978
- Zoro # G4601025
- UPC # 626053606299
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Lens Shade | 10 |
Viewing Area | 4.5 in x 5.25 in |
Headgear | Ratchet |
Color | Black |
Standards | ANSI Z87.1 2010, CSA Certified |
Series | HSL 100 |
Grind Mode | No |
Includes | (1) Cover Plate, (1) Shade 10 Filter Plate |
Features | And Other Hazards, Extended Front Increases Neck Protection From Sparks, Narrow Shell Design Is Perfect For Work In Tight Spaces, Slag |
Lens Color | Gray |
Magnification | No |
Helmet Type | Passive |
Lens Material | Polycarbonate |
includes Electromagnetic Sensor | No |
Welding Shade Designation | W10 |
Includes Batteries | No |
Helmet Material | Polycarbonate |
Suspension Adjustment Type | Ratchet |
Description
Welding Helmet, Color Black, Features And Other Hazards, Extended Front Increases Neck Protection From Sparks, Narrow Shell Design Is Perfect For Work In Tight Spaces, Slag, Grind Mode No, Helmet Material Polycarbonate, Helmet Type Fixed Shade, Includes (1) Cover Plate, (1) Shade 10 Filter Plate, Includes Batteries No, Lens Color Gray, Lens Material Polycarbonate, Magnification No, Series HSL 100, Standards ANSI Z87.1 2010, CSA Certified, Suspension Adjustment Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Canvas Cover (KH495)
- XTRWELD Cylinder Cap. 3 1/8in. -11, Fine Thread, for High Pressure Cylinders, Primer Painted (CYCHPFTP)
- XTRWELD 316L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L093-1DP)
- SPRAYWAY INDUSTRIAL WELDER'S ANTI-SPATTER SPRAY, 12PK (SW725)
- JACKSON SAFETY Rebel Series ADF Welding Mask and Hood Kit (JCK46200)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47102)
- JACKSON SAFETY Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN (26035)
- WELDFORCE WF ADVX-7 Shade W3/5-9/9-13 Welding helmet (HPA-A11WH)
- Jackson Safety Welding Helmets