Shop All Faceshields and Visors
Jackson Safety
Face Shield, IRUV 3.0, PK12
Mfr # 26262
Zoro # G9221263
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IRUV 3.0
- Visor Color IRUV 3.0
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Product Information
- Brand Jackson Safety
- MFR # 26262
- Zoro # G9221263
- UPC # 626053602109
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 1/2 in |
Details
Item | Replacement Visor |
Color | IRUV 3.0 |
Visor Color | IRUV 3.0 |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | Jackson Safety Headgear |
Visor Thickness | 0.06 in |
Dielectric Protection | No |
Standards | All Jackson Safety* Brand Face Shields meet ANSI Z87.1 2010 Standards When Used With Any Jackson Safety* Brand Headgear |
Features | Impact Performance; Good Performance Against Heat; Excellent Cold Flexibility; Worn for Applications and in Environments Where Others are Performing Welding Tasks Such as Torch Brazing, Torch Soldering, Gas Welding, and Oxygen Cutting |
Includes | Face shield |
Description
Face Shield, Dielectric Protection No, Features Impact Performance; Good Performance Against Heat; Excellent Cold Flexibility; Worn for Applications and in Environments Where Others are Performing Welding Tasks Such as Torch Brazing, Torch Soldering, Gas Welding, and Oxygen Cutting, For Use With Jackson Safety Headgear, Includes Face shield, Standards All Jackson Safety* Brand Face Shields meet ANSI Z87.1 2010 Standards When Used With Any Jackson Safety* Brand Headgear, Visor Color IRUV 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6955 Black Insulated Balaclava Face Mask 3-Layer (6955)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Pink (12-Pack) (BLSH-ESRG-17P)
- ACCUFORM SAFETY LABEL RECOVERED MATERIALS 4 X MHZW43PSP (MHZW43PSP)
- JACKSON SAFETY Disposable Splash Shield (14360)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- JACKSON SAFETY Faceshield Visor (28633)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound (29109)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- OBERON Faceshield Adapter Kit (SF1230)
- Jackson Safety Eye Protection