Shop All Faceshields and Visors
Jackson Safety
F400XP w/ 370 Headgear Only
Mfr # 14260
Zoro # G4320988
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- For Use With Jackson Safety Faceshield Models
- Dielectric Protection No
- Standards ANSI Z87.1-2015 + High Impact
Product Information
- Brand Jackson Safety
- MFR # 14260
- Zoro # G4320988
- UPC # 626053611187
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Headgear |
Color | Gray |
Material | Nylon |
For Use With | Jackson Safety Faceshield Models |
Dielectric Protection | No |
Standards | ANSI Z87.1-2015 + High Impact |
Features | Universal Pin Pattern |
Faceshield Assembly/Headgear Suspension | Ratchet |
Suspension Adjustment Type | Ratchet |
Headgear Color | Gray |
Headgear Style | Partial Crown |
Description
Headgear, Color Gray, Dielectric Protection No, Features Universal Pin Pattern, For Use With Jackson Safety Faceshield Models, Headgear Style Partial Crown, Material Nylon, Standards ANSI Z87.1-2015 + High Impact, Suspension Adjustment Type Ratchet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- CONDOR Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented (35UX87)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0006-ED_10x7 (LCU3-0006-ED_10x7)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- JACKSON SAFETY Face Shield Visor, 3/64inTx9inHx15-1/2inW (29079)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (29077)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Full Brim (8995)
- Jackson Safety Faceshields and Visors