Shop All Welding Accessories
Jackson Safety
Curv-O-Mark Pipe and Tool Marking - Radius Markers
Mfr # 14780
Zoro # G4119355
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter Up to 8" radius
Product Information
- Brand Jackson Safety
- MFR # 14780
- Zoro # G4119355
- UPC # 626053604820
- Country of Origin China
- Category Welding Accessories
Dimensions
Diameter | Up to 8" radius |
Details
Item | Radius,Marker-Mini |
Description
Jackson® Safety Curve-O-Mark® Radius Markers are used by pipe fitters and welders alike for an economical precision tool used to mark straight lines around pipes or to mark a straight edge prior to welding or cutting.
- •Made with an anodized rust proof aluminum for lasting protection
- •Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity
- •Holder accommodates flat or round soapstone and pencils
- •Folding type design. Mini, small, and standard models will fit conveniently in a shirt pocket
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A035CH)
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- MR. HEATER Hose Assmb T & Y Conn5' (F273710)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Compressed Air (KH1102)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- JACKSON SAFETY ProMag Level Alum 360Degree DSL 9x2x3/4 Magnet (14777)
- JACKSON SAFETY Ground Clamps - GC-2 (14730)
- JACKSON SAFETY Ground Clamp GC3 1.625In Jaw 1-2 Cab Conn Cap ForgCopAlloy (14731)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14781)
- JACKSON SAFETY Contour Worker Kit (20664)
- POWERWELD Wire Lube Pads, 4 per Package (LUBE4)
- Jackson Safety Welding Accessories