Climbing Industrial Hard Hat, Non-Vented
Mfr # 20901
Zoro # G705367603
Key Features
- Fits Hat Size 6 1/2 - 8
- Suspension Adjustment Type Rapid Dial
- Color Yellow
- Head Protection Venting Non-Vented
- Standards ANSI Z89.1, Type 1, Class C, G & E|EN397 European Standards
Product Information
- Brand Jackson Safety
- MFR # 20901
- Zoro # G705367603
- UPC # 626053621100
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 - 8 |
Details
Item | Climbing Inspired Hard Hat |
Suspension Adjustment Type | Rapid Dial |
Color | Yellow |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1, Type 1, Class C, G & E|EN397 European Standards |
Application | At Height; Confined Space: Construction Sites |
Accessory Slots | Yes |
Features | Dielectric |
Description
The Jackson Safety CH-300 Industrial Climbing Non-Vented Hard Hat features a “climbing inspired” hard hat shape.
The 6-pt ratcheting suspension fits head sizes 6-1/2 to 8 and a rapid-dial ratcheting mechanism allowing quick and easy adjustment. The CH300 hard hat comes standard with a convenient built-in chin strap and molded chin cup.
Lightweight in design, molded from high density polyethylene (HDPE), this hard hat is ideal for at-height and scaffolding work, confined space applications, construction sites requiring chin straps and general all-around head protection.
CH-300 hard hat meets ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards. Choose from a variety of colors: white, yellow, orange, high-visibility yellow green, and black.
- •DESIGN - The Jackson Safety CH-300 is a new ultra-modern "Climbing-Inspired" industrial hard hat that provides ultimate comfort and head protection
- •APPLICATION - Lightweight, molded from high density polyethylene (HDPE), it provides all-around head protection in confined spaces, for at-height and scaffolding work, and on construction sites
- •FEATURES - Rapid-Dial ratcheting headgear allows for quick and easy adjustment, even while wearing gloves. A super comfortable 6 pt. ratcheting suspension securely fits head sizes 6-1/2 to 8
- •INCLUDES - Built-in chin strap, chin cup and replaceable extra-absorbent sweatband provides added security and all-day comfort
- •CERTIFICATION - Meets ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards, ensuring you remain safe with the strictest quality standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (20401)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (14407)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (14833)
- JACKSON SAFETY Hat Hard Black Western Ratchet (3007313)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- MILWAUKEE TOOL Full Brim Red Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1129)
- Jackson Safety Head Protection