Shop All Welding Accessories
Jackson Safety
Burning Squares and Guides
Mfr # 14794
Zoro # G8367339
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 72" Overall Length
Product Information
- Brand Jackson Safety
- MFR # 14794
- Zoro # G8367339
- UPC # 626053604929
- Country of Origin China
- Category Welding Accessories
Dimensions
Size | 72" Overall Length |
Description
The Jackson® Safety magnetic burning guide is Designed for use with a burning torch or as a straight edge and constructed with highly durable material to withstand both heat and spatter.
- •STRAIGHT EDGE: Jackson Safety #28 Magnetic Burning Guide provides strong, durable straight edge while using a burning torch or plasma cutter
- •PIPE WELDING TOOL: Precise tool used in structural thermal cutting and layout
- •30 LB MAGNETS: Features Three 30-pound pull cast-in magnets to use in any position, and has a 24-inch blade on a raised plane
- •HEAT RESISTANT: Dependable, 18"L welding accessory is made of durable material to withstand heat and spatter
- •SAFETY STANDARDS: Providing innovative safety solutions, unparalleled features, long-lasting value, and comfort on the job
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Shield 130A/80A Bevel PHD-XD (220742)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10, Container Type: Red (W2DF9)
- WESTWARD Inside Cover Lens (TTST100IG)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- JACKSON SAFETY Contour Radius Marker Stand Alum Up to 24 Inches Radius (14782)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14783)
- JACKSON SAFETY Contour Worker Kit (20664)
- JACKSON SAFETY Dial Set Level Alum 180Degree Adjust DSL Use CurvOMark Tools (14797)
- JACKSON SAFETY Contour 29-34 Extension (14792)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- Jackson Safety Welding Accessories