Shop All Bump Caps
Jackson Safety
Bump Cap, Front Brim, HDPE, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 8-1/4
Mfr # 14815
Zoro # G8589883
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 8-1/4
- Head Protection Material HDPE
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting No
Product Information
- Brand Jackson Safety
- MFR # 14815
- Zoro # G8589883
- UPC # 024886045924
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 8-1/4 |
Details
Item | Bump Cap |
Head Protection Material | HDPE |
Color | Red |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | No |
Accessory Mounting Options | None |
Head Protection Graphics | No Graphics |
Includes LED Lights | No |
Head Protection Brand | JACKSON SAFETY |
Number of Suspension Points | 4 pt. Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Red, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8-1/4, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- RADIANS Reusable Banded Ear Plugs, Flanged Shape, NRR 23, Red / Silver (RB1100)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (14811)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4 (14812)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8-1/4 (14809)
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- JACKSON SAFETY Bump Cap, 12 PK (14814)
- OCCUNOMIX OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06 (V410-B06)
- Jackson Safety Head Protection